Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE26VUU
Mfr # CFKRE26VUU
Zoro # G108355788
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKRE26VUU
- Zoro # G108355788
- UPC # 4549557066818
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Flanged Oilite Bushing 1/2"Id X 5/8"Od X (091-102)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-5B)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/2)
- Iko Cam Followers & Track Rollers