Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE22UUR
Mfr # CFKRE22UUR
Zoro # G508353643
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKRE22UUR
- Zoro # G508353643
- UPC # 4549557066702
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- Iko Cam Followers & Track Rollers