Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES8BUU
Mfr # CFES8BUU
Zoro # G108355627
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 19 mm
- Roller Width 11 mm
- Stud Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES8BUU
- Zoro # G108355627
- UPC # 4549557012075
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Thread Size | M8-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Solid Eccentric |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Bowl with Bowl Guard and Manual Drain, For Use with F74/B74 Filter, Plastic (4325-51R)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- Iko Cam Followers & Track Rollers