Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES6BR
Mfr # CFES6BR
Zoro # G508355708
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFES6BR
- Zoro # G508355708
- UPC # 4549557011986
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- PROLUBE Head Extension, Coupler To Coupler Button (44907)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- Iko Cam Followers & Track Rollers