Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES6
Mfr # CFES6
Zoro # G108355382
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES6
- Zoro # G108355382
- UPC # 4549557011962
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- FACTORY CAT HOSE ASSEMBLY - 55in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (600-0111)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- Iko Cam Followers & Track Rollers