Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES18R
Mfr # CFES18R
Zoro # G608355806
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES18R
- Zoro # G608355806
- UPC # 4549557012570
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- MI-T-M Crevice Tool (33-0412)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.875 In Bore Dia, 1 Inbore Length, (L095X7/8)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- Iko Cam Followers & Track Rollers