Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES18B
Mfr # CFES18B
Zoro # G608355554
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES18B
- Zoro # G608355554
- UPC # 4549557012532
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Solid Eccentric |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- HANSEN 1In Npt Flow Sensor (B16-FS-100F-21)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- Iko Linear Bearings & Guides