Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES16
Mfr # CFES16
Zoro # G108355337
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES16
- Zoro # G108355337
- UPC # 4549557012440
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 081251)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- Iko Linear Bearings & Guides