Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES121
Mfr # CFES121
Zoro # G508355340
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES121
- Zoro # G508355340
- UPC # 4549557012365
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- GATES 1080 mm Outside Length, 14 mm Top Width, 6 Ribs (420J6)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- Iko Cam Followers & Track Rollers