Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES12
Mfr # CFES12
Zoro # G108355399
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES12
- Zoro # G108355399
- UPC # 4549557012280
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC COLLET HOLDER KIT (8940168862)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-250 (VS-250)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Metric, #CF20 (CF20)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- Iko Cam Followers & Track Rollers