Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES101UU
Mfr # CFES101UU
Zoro # G308355632
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES101UU
- Zoro # G308355632
- UPC # 4549557012266
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B58 Wrapped V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (B58)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3258)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 GALLON (2024600802)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- Iko Cam Followers & Track Rollers