Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES101BUUR
Mfr # CFES101BUUR
Zoro # G108355443
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES101BUUR
- Zoro # G108355443
- UPC # 4549557012242
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Solid Eccentric |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO Selector Switch N-22-SW (N-22-SW)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- CARTER BEARINGS .625", Bronze Bushing Cam Follower (SFH-20-A)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- CARTER BEARINGS .5", Needle Cam Follower, HD, Sealed (CNBH-16-S)
- Iko Cam Followers & Track Rollers