Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES101BUU
Mfr # CFES101BUU
Zoro # G108355542
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES101BUU
- Zoro # G108355542
- UPC # 4549557012235
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Solid Eccentric |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- PLEWS-EDELMANN 1/8" NPT Grease Standard Coupler Carded (05-031)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- TORRINGTON Nrb Track Roller Assembly (CRS 28)
- Iko Linear Bearings & Guides