Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES101BR
Mfr # CFES101BR
Zoro # G908355346
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES101BR
- Zoro # G908355346
- UPC # 4549557012228
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Solid Eccentric |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Inline Twin Cylinder, 3.7RHP, Single Stage (040-0354RP)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP211-32)
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- Iko Linear Bearings & Guides