Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFES10
Mfr # CFES10
Zoro # G908355599
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Solid Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFES10
- Zoro # G908355599
- UPC # 4549557012129
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Stud Type | Solid Eccentric |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- ZORO SELECT Rubb Gasket 4 In. Hose Coupling, PK5 (GASK-400-5G)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 230VAC, Altivar (ATV12HU30M3)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR16 (CR16)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- Iko Cam Followers & Track Rollers