Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE8UU
Mfr # CFE8UU
Zoro # G908356206
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 19 mm
- Roller Width 11 mm
- Stud Dia. 8 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE8UU
- Zoro # G908356206
- UPC # 4549557009549
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Thread Size | M8-1.25 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-3/8" (L110138)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- Iko Cam Followers & Track Rollers