Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE8BUU
Mfr # CFE8BUU
Zoro # G908356220
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 19 mm
- Roller Width 11 mm
- Stud Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE8BUU
- Zoro # G908356220
- UPC # 4549557009518
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Thread Size | M8-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/2, PK3 (CB101220)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 21" (AX21)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT12)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- Iko Cam Followers & Track Rollers