Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE6BUUR
Mfr # CFE6BUUR
Zoro # G108355412
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE6BUUR
- Zoro # G108355412
- UPC # 4549557009365
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- RBC Cam Followers And Yoke Rollers (RBC1-1/4)
- Iko Linear Bearings & Guides