Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE6BUU
Mfr # CFE6BUU
Zoro # G108356099
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE6BUU
- Zoro # G108356099
- UPC # 4549557009358
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Followers, CF18B (CF18B)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- Iko Cam Followers & Track Rollers