Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE30VUUR
Mfr # CFE30VUUR
Zoro # G008353617
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE30VUUR
- Zoro # G008353617
- UPC # 4549557011634
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (05E-665)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- REELCRAFT Cable Reel, Electric (T-2462-0)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- Iko Linear Bearings & Guides