Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE30BR
Mfr # CFE30BR
Zoro # G908356251
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE30BR
- Zoro # G908356251
- UPC # 4549557011504
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/8X30Ft Oil W/Out Hose (5600 OMP)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- MCGILL CF Series, Cam Follower, #CF1-1/8B (CF1-1/8B)
- Iko Linear Bearings & Guides