Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE302VB
Mfr # CFE302VB
Zoro # G108355740
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE302VB
- Zoro # G108355740
- UPC # 4549557011894
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Plug-In Reducer, 3/8 in., TubexPlug-In (KQ2R11-13A)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- MCGILL CF Series, Cam Follower, #CF3/4S (CF3/4S)
- Iko Cam Followers & Track Rollers