Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE301VBUUR
Mfr # CFE301VBUUR
Zoro # G508353742
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE301VBUUR
- Zoro # G508353742
- UPC # 4549557011764
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SB50-0A175)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (5MMC4)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- Iko Linear Bearings & Guides