Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE301VBR
Mfr # CFE301VBR
Zoro # G308353515
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE301VBR
- Zoro # G308353515
- UPC # 4549557011740
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .13.5 in. L Storm Shine Steel T-Plate (N800-012)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- D&D 131" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B128)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- Iko Cam Followers & Track Rollers