Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE301BUUR
Mfr # CFE301BUUR
Zoro # G308355380
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE301BUUR
- Zoro # G308355380
- UPC # 4549557011689
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- CAMOZZI Polyurethane Tubing #Blue, , 8MM OD X 5MM Id, 100' Roll (1422-8MM/05-BL)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- DYNABRADE Foot Switch And Hose Assembly, 80015 (80015)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Followers, CF18B (CF18B)
- Iko Cam Followers & Track Rollers