Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE301BUU
Mfr # CFE301BUU
Zoro # G808356153
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE301BUU
- Zoro # G808356153
- UPC # 4549557011672
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (048A11O2016)
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm (HDL-PSG848-100HC)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- Iko Linear Bearings & Guides