Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE24VBUU
Mfr # CFE24VBUU
Zoro # G508353575
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE24VBUU
- Zoro # G508353575
- UPC # 4549557011276
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- PIX Belt, XPA Cogged, 13 x 1132mm LP (XPA1132)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- Iko Linear Bearings & Guides