Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE24BUUR
Mfr # CFE24BUUR
Zoro # G008355338
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE24BUUR
- Zoro # G008355338
- UPC # 4549557011207
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- SPEEDAIRE Filter Element (4ZK46)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- Iko Cam Followers & Track Rollers