Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE241BUUR
Mfr # CFE241BUUR
Zoro # G508355319
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE241BUUR
- Zoro # G508355319
- UPC # 4549557011368
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- INTERSTATE PNEUMATICS 5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose (HRPZ55-00)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- Iko Linear Bearings & Guides