Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE241BUU
Mfr # CFE241BUU
Zoro # G508356156
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE241BUU
- Zoro # G508356156
- UPC # 4549557011351
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060110000)
- Iko Linear Bearings & Guides