Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE241BR
Mfr # CFE241BR
Zoro # G908356152
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE241BR
- Zoro # G908356152
- UPC # 4549557011344
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 5/8in (50BTL15H)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1 HP (A40-1)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- Iko Cam Followers & Track Rollers