Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE24
Mfr # CFE24
Zoro # G508353827
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE24
- Zoro # G508353827
- UPC # 4549557011160
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- D&D Timing Belt, H, 1 x 170in PL, T340 (1700H100)
- FAFNIR Ball Bearings, #9105KD (9105KD)
- WALTER SURFACE TECHNOLOGIES Icecut Cutting Fluid, 20L (53C057)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- Iko Linear Bearings & Guides