Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE20V
Mfr # CFE20V
Zoro # G808355668
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE20V
- Zoro # G808355668
- UPC # 4549557010927
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 58x52 BLK Rubb VBelt (B49)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.6 inch OD (6J160X5/8)
- MILTON INDUSTRIES PLUG F1/4" CPLR (2pk) (MIS-728)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- Iko Cam Followers & Track Rollers