Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE201R
Mfr # CFE201R
Zoro # G008356274
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 47 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE201R
- Zoro # G008356274
- UPC # 4549557011054
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410101N (410101N)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B54SDS)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- HERITAGE Grease Fitting, 3/8"-24UNF 45D CS Z3 (H1709Z3)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- Iko Linear Bearings & Guides