Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE16B
Mfr # CFE16B
Zoro # G508353407
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE16B
- Zoro # G508353407
- UPC # 4549557010538
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor (HB33GQ231)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 ZN SGL Pulley (N233-247)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- CARTER BEARINGS 1.625", Needle Cam Follower, SS, Eccentric, Sealed, Hex (SCE-52-SB)
- Iko Cam Followers & Track Rollers