Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE12VBUUR
Mfr # CFE12VBUUR
Zoro # G108353685
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE12VBUUR
- Zoro # G108353685
- UPC # 4549557010323
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.57-3/4 NPT+F (SFN. (inch sizes))
- MTD Belt-V A Sec X 13 (954-04164)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- DAYTON 7/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY32)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- Iko Cam Followers & Track Rollers