Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE12VBR
Mfr # CFE12VBR
Zoro # G008353471
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE12VBR
- Zoro # G008353471
- UPC # 4549557010309
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- Iko Linear Bearings & Guides