Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE12UUR
Mfr # CFE12UUR
Zoro # G108356211
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE12UUR
- Zoro # G108356211
- UPC # 4549557010279
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.4 inch OD (4C90E)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- Iko Cam Followers & Track Rollers