Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE121VUUR
Mfr # CFE121VUUR
Zoro # G908353564
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE121VUUR
- Zoro # G908353564
- UPC # 4549557010514
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZLE10, Suction, 10 micron (ZX-ZLE10)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- Iko Linear Bearings & Guides