Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE121VR
Mfr # CFE121VR
Zoro # G108353821
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE121VR
- Zoro # G108353821
- UPC # 4549557010491
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- CONTINENTAL CONTITECH 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- Iko Linear Bearings & Guides