Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE10VBUU
Mfr # CFE10VBUU
Zoro # G508353681
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE10VBUU
- Zoro # G508353681
- UPC # 4549557009815
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Followers, CF18B (CF18B)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- Iko Cam Followers & Track Rollers