Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE10BUU
Mfr # CFE10BUU
Zoro # G108356341
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE10BUU
- Zoro # G108356341
- UPC # 4549557009679
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- ALEMITE Grease Plug, 1/4"-28 Frm, 9/32" Hex Head (A328435)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- GREENLEE Pump, Hand-Hyd 767 (767)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- Iko Linear Bearings & Guides