Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101VUUR
Mfr # CFE101VUUR
Zoro # G508353544
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE101VUUR
- Zoro # G508353544
- UPC # 4549557010187
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA21NFD, Return Line, 25 micron, Outside-In (MF0062265)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- Iko Linear Bearings & Guides