Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101VUU
Mfr # CFE101VUU
Zoro # G008353464
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE101VUU
- Zoro # G008353464
- UPC # 4549557010163
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- CARTER BEARINGS 1.75", Hi-Roller, Plain (PHR-175-A)
- Iko Linear Bearings & Guides