Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101VBRM
Mfr # CFE101VBRM
Zoro # G908353793
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFE101VBRM
- Zoro # G908353793
- UPC # 4549557010088
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head, Fine Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D142G10AV, Pressure Line, 10 micron, Outside-In (MF0058810)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169433, Pressure Line, 3 micron, Outside-In (MF0058852)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- Iko Linear Bearings & Guides