Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101VBR
Mfr # CFE101VBR
Zoro # G108353456
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE101VBR
- Zoro # G108353456
- UPC # 4549557010071
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Followers, CF20BUU (CF20BUU)
- RBC Cam Followers And Yoke Rollers (S28SW)
- Iko Cam Followers & Track Rollers