Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101R
Mfr # CFE101R
Zoro # G108356204
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFE101R
- Zoro # G108356204
- UPC # 4549557009983
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- FESTO Silencer U-1/4-B-NPT (U-1/4-B-NPT)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- Iko Linear Bearings & Guides