Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Easy Mounting, #CFSFU18B
Mfr # CFSFU18B
Zoro # G908353878
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFSFU18B
- Zoro # G908353878
- UPC # 4549557013423
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Easy Mounting |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Easy Mount Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Run Capacitor 400V 50Mfd (RCP-50/400V)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- Iko Linear Bearings & Guides