Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Easy Mounting, #CFSFU16
Mfr # CFSFU16
Zoro # G608353550
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
- Stud Type Easy Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFSFU16
- Zoro # G608353550
- UPC # 4549557013393
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Details
Roller Style | Stud |
Stud Type | Easy Mounting |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Easy Mount Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- NSK NSK-608ZZ 1MC6E, 600 Series Single Row Deep Groove Ball Bearing, 608ZZ 1MC6E (608ZZ 1MC6E)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- Iko Cam Followers & Track Rollers