Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Cylindrical Roller, #NUCF241R
Mfr # NUCF241R
Zoro # G008355536
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NUCF241R
- Zoro # G008355536
- UPC # 4549557046599
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Cylindrical Roller |
Description
Cylindrical Roller Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 22 S (MCFR 22 S)
- Iko Cam Followers & Track Rollers